Overview
Mfr description
18105 NB0010PPS1C NOMINAL BAG LF BAG
- For industrial/occupational use only. Not for consumer sale or use.
- Inside-Outside Flow Configuration, effectively captures contaminants on the inside
- Low unit-cost bags are collapsible for easy handling
- Material has the ability to handle viscous fluids
- Welded seams and thermally treated exterior surfaces for control of fiber migration
- Manufacturing processes do not include the use of silicone or adhesives for greater purity of filtered media
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data