Motion
7000029467

3M HEALTH CARE
7000029467

3M™ NB Series Filter Bag, 50 per case, NB0050PPS2C
Mi Item #05763703
MFR #7000029467
Price$14.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M HEALTH CARE
7000029467

3M™ NB Series Filter Bag, 50 per case, NB0050PPS2C
Mi Item #05763703
MFR #7000029467

Mfr description
18118 NB0050PPS2C NOMINAL BAG LF BAG
  • For industrial/occupational use only. Not for consumer sale or use.
  • Inside-Outside Flow Configuration, effectively captures contaminants on the inside
  • Low unit-cost bags are collapsible for easy handling
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.80/each

Specifications

Details

  • Filter Type
    Bag Filter
  • Micron Rating
    1 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)