Motion
49673 SPEEDGLAS(TM) HELMET 9100 FX 06-0600-20SW, SIDEWINDOWS ADF 9100X

3M
49673 SPEEDGLAS(TM) HELMET 9100 FX 06-0600-20SW, SIDEWINDOWS ADF 9100X

3M™ Speedglas™ 9100 FX Welding Helmet 06-0600-20SW, with SideWindows and ADF 9100X Shade 5, 8-13, 1 EA/Case
Mi Item #05764113
MFR #49673 SPEEDGLAS(TM) HELMET 9100 FX 06-0600-20SW, SIDEWINDOWS ADF 9100X
Price$1,956.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
49673 SPEEDGLAS(TM) HELMET 9100 FX 06-0600-20SW, SIDEWINDOWS ADF 9100X

3M™ Speedglas™ 9100 FX Welding Helmet 06-0600-20SW, with SideWindows and ADF 9100X Shade 5, 8-13, 1 EA/Case
Mi Item #05764113
MFR #49673 SPEEDGLAS(TM) HELMET 9100 FX 06-0600-20SW, SIDEWINDOWS ADF 9100X

Mfr description
49673 SPEEDGLAS(TM) HELMET 9100 FX
  • For industrial/occupational use only. Not for consumer sale or use.
  • Speedglas 9100XX auto-darkening filter (dark shades 5, 8-13)
  • Shade 5 SideWindows increase peripheral view
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,956.37/each

Specifications

Dimensions

  • Viewing Area
    4.20 in x 2.80 in
  • Weight
    3.688 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• Speedglas 9100XX auto-darkening filter (dark shades 5, 8-13) • Shade 5 SideWindows increase peripheral view • Aerodynamic exhaust vent technology • Standard headcover included • Hard hat with polyethylene shell • Shade 5 side windows show peripheral vision • Applications include assembly, assembly and mechanical, facility maintenance, grinding, machine operations, metal repair, sanding, and welding
  • Headgear Type
    Ratchet
  • Lens Shade
    5, 8 to 13
  • Manufacturer Stock Number
    70071606290
  • Manufacturer Upc Number
    00051131496736
  • Number Of Arc Sensors
    3
  • Series
    9100 FX
  • Switching Speed
    1/10,000 sec.
  • Type
    Auto-Darkening
  • UPC_NO
    00051131496736
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)