Motion
2555QE

CAM SPRAY
2555QE

Pressure Washer - Electric Engine, Hot Water, 5.5 gal/min Flow Rate, 2500 psi Rated Pressure, 10 hp Rated Power, 40 A Amperage, 230 V Voltage, 50 ft Hose Length
Mi Item #05765049
MFR #2555QE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
2555QE

Pressure Washer - Electric Engine, Hot Water, 5.5 gal/min Flow Rate, 2500 psi Rated Pressure, 10 hp Rated Power, 40 A Amperage, 230 V Voltage, 50 ft Hose Length
Mi Item #05765049
MFR #2555QE

Mfr description
2555QE OIL FIRED HOT PRESSURE WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    50 ft
  • Weight
    600.00 lbs

Details

  • Additional Details
    Triplex plunger pump with ceramic plungers, stainless steel valves and thermal relief valve 35' power cord with GFCI Adjustable pressure Adjustable thermostat and pressure pop-off Schedule 80 coil with stainless steel cool wrap-5 gallon rust free burner fuel tank-50' pressure hose-Chemical injection after the burner-Powder coated frame with 13" tires-Trigger gun-Dual wand with side handle and detergent tip-Interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles-Oil fired burner uses diesel fuel or kerosene-Totally enclosed fan cooled motor-
  • Amperage
    40 A
  • Engine Type
    Electric
  • Flow Rate
    5.5 gpm
  • Manufacturer Product Page
  • Rated Power
    10 hp
  • Rated Pressure
    2500 psi
  • Series/System
    Q Series Hot Water Models
  • Voltage
    230 V
  • Water Type
    Hot Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)