Specifications
Dimensions
- Hose Length50 ft
- Weight700.00 lbs
Details
- Additional DetailsFully portable, no electricity required, equipped with a 12 volt oil fired burner-Oil fired burner uses diesel fuel or kerosene-Triplex plunger pump with ceramic plungers, stainless steel valves and thermal relief valve-Adjustable pressure-Adjustable thermostat and pressure pop-off-Schedule 80 coil with stainless steel cool wrap-5 gallon rust free burner fuel tank-3.9 quart gas fuel tank-Chemical injection after the burner-50' pressure hose-Trigger gun-Dual wand with side handle and chemical tip-Interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles-Powder coated frame with wand/hose rack and 13' tires
- Engine TypeGas
- Flow Rate4 gpm
- Manufacturer Product Page
- Rated Power480 cc
- Rated Pressure4000 psi
- Series/SystemQ Series Hot Water Models
- Water TypeHot Water