Motion
1450SHDE

CAM SPRAY
1450SHDE

Pressure Washer - Electric Engine, Hot Water, 2 gal/min Flow Rate, 1450 psi Rated Pressure, 2 hp Rated Power, 20 A Amperage, 120 V Voltage, 50 ft Hose Length
Mi Item #05765062
MFR #1450SHDE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
1450SHDE

Pressure Washer - Electric Engine, Hot Water, 2 gal/min Flow Rate, 1450 psi Rated Pressure, 2 hp Rated Power, 20 A Amperage, 120 V Voltage, 50 ft Hose Length
Mi Item #05765062
MFR #1450SHDE

Mfr description
1450SHDE OIL FIRED HOT PRESSURE WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    50 ft
  • Weight
    350.00 lbs

Details

  • Additional Details
    Triplex plunger pump with ceramic plungers, stainless steel valves and thermal relief valve-35' power cord with GFCI-Adjustable pressure-Adjustable thermostat and pressure pop-off-Schedule 80 coil with stainless steel cool wrap-9 gallon rust free burner fuel tank-50' pressure hose-Chemical injection after the burner-Powder coated frame with 13" tires-Trigger gun-Dual wand with side handle and detergent tip-Interchangeable tips in 0, 15, 25 and 4 degree pressure nozzles-Oil fired burner uses diesel fuel or kerosene-Totally enclosed fan cooled motor
  • Amperage
    20 A
  • Engine Type
    Electric
  • Flow Rate
    2 gpm
  • Manufacturer Product Page
  • Rated Power
    2 hp
  • Rated Pressure
    1450 psi
  • Series/System
    SH Series Hot Water Models
  • Voltage
    120 V
  • Water Type
    Hot Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)