Motion
MCB3040H

CAM SPRAY
MCB3040H

Pressure Washer - Gas Engine, Hot Water, 4 gal/min Flow Rate, 3000 psi Rated Pressure, 389 cc Rated Power, 50 ft Hose Length
MI ITEM #05765069
MFR #MCB3040H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
MCB3040H

Pressure Washer - Gas Engine, Hot Water, 4 gal/min Flow Rate, 3000 psi Rated Pressure, 389 cc Rated Power, 50 ft Hose Length
MI ITEM #05765069
MFR #MCB3040H

Mfr description
MCB3040H OIL FIRED HOT PRESSURE WASHER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    50 ft
  • Weight
    650.00 lbs

Details

  • Additional Details
    Fully portable, no electricity required-Triplex plunger pump with ceramic plungers, stainless steel valves and thermal relief-12 Volt DC burner~Industrial gasoline engine-Adjustable pressue-Adjustable thermostat and pressure pop-off-Chemical injection after the burner-Trigger gun with 50' pressure hose-Dual wand with side handle and detergent tip-Interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles-Powder coated frame with wand/hose rack-Schedule 80 coil with stainless cool wrap-9 gallon rust free poly fuel tank for diesel/kerosene-3.9 quart fuel tank for engine
  • Engine Type
    Gas
  • Flow Rate
    4 gpm
  • Manufacturer Product Page
  • Rated Power
    389 cc
  • Rated Pressure
    3000 psi
  • Series/System
    MCB-CB Series Hot Water Models
  • Water Type
    Hot Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)