Cam Spray MCB4040V
Cam Spray
MCB4040V
Pressure Washer - Gas Engine, Hot Water, 4 gal/min Flow Rate, 4000 psi Rated Pressure, 480 cc Rated Power, 50 ft Hose Length
MI ITEM #05765070
MFR #MCB4040V
List Price
$19,542.37
/each
List Price
$19,542.37
/each
Cam Spray
MCB4040V
Pressure Washer - Gas Engine, Hot Water, 4 gal/min Flow Rate, 4000 psi Rated Pressure, 480 cc Rated Power, 50 ft Hose Length
MI ITEM #05765070
MFR #MCB4040V
Cam Spray MCB4040V
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Cam Spray
MCB4040V

Pressure Washer - Gas Engine, Hot Water, 4 gal/min Flow Rate, 4000 psi Rated Pressure, 480 cc Rated Power, 50 ft Hose Length
MI ITEM #05765070
MFR #MCB4040V

Availability:
Factory Order
List Price
$19,542.37
/each
List Price
$19,542.37
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
MCB4040V OIL FIRED HOT PRESSURE WASHER

Specifications

Additional Details
Fully portable, no electricity required-Triplex plunger pump with ceramic plungers, stainless steel valves and thermal relief-12 Volt DC burner~Industrial gasoline engine-Adjustable pressue-Adjustable thermostat and pressure pop-off-Chemical injection after the burner-Trigger gun with 50' pressure hose-Dual wand with side handle and detergent tip-Interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles-Powder coated frame with wand/hose rack-Schedule 80 coil with stainless cool wrap-9 gallon rust free poly fuel tank for diesel/kerosene-3.9 quart fuel tank for engine
Engine Type
Gas, Gas
Flow Rate
4 gpm, 4 gpm
Hose Length
50 ft, 50 ft
Manufacturer Product Page
Rated Power
480 cc
Rated Pressure
4000 psi, 4000 psi
Series/System
MCB-CB Series Hot Water Models, MCB-CB Series Hot Water Models
Water Type
Hot Water, Hot Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data