Specifications
Dimensions
- Hose Length50 ft
- Weight775.00 lbs
Details
- Additional DetailsFully portable, no electricity required-Triplex plunger pump with ceramic plungers, stainless steel valves and thermal relief-12 Volt DC burner~Industrial gasoline engine-Adjustable pressue-Adjustable thermostat and pressure pop-off-Chemical injection after the burner-Trigger gun with 50' pressure hose-Dual wand with side handle and detergent tip-Interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles-Powder coated frame with wand/hose rack-Schedule 80 coil with stainless cool wrap-9 gallon rust free poly fuel tank for diesel/kerosene-3.9 quart fuel tank for engine
- Engine TypeGas
- Flow Rate5.5 gpm
- Manufacturer Product Page
- Rated Power688 cc
- Rated Pressure5000 psi
- Series/SystemMCB-CB Series Hot Water Models
- Water TypeHot Water
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)