Motion
MCB6050H

CAM SPRAY
MCB6050H

Pressure Washer - Gas Engine, Hot Water, 5 gal/min Flow Rate, 6000 psi Rated Pressure, 688 cc Rated Power, 50 ft Hose Length
MI ITEM #05765072
MFR #MCB6050H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
MCB6050H

Pressure Washer - Gas Engine, Hot Water, 5 gal/min Flow Rate, 6000 psi Rated Pressure, 688 cc Rated Power, 50 ft Hose Length
MI ITEM #05765072
MFR #MCB6050H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MCB6050H OIL FIRED HOT PRESSURE WASHER

Specifications

  • Water Type
    Hot Water
  • Engine Type
    Gas
  • Flow Rate
    5 gpm
  • Rated Pressure
    6000 psi
  • Series/System
    MCB-CB Series Hot Water Models
  • Hose Length
    50 ft
  • Rated Power
    688 cc
  • Manufacturer Product Page
  • Additional Details
    Fully portable, no electricity required-Triplex plunger pump with ceramic plungers, stainless steel valves and thermal relief-12 Volt DC burner~Industrial gasoline engine-Adjustable pressue-Adjustable thermostat and pressure pop-off-Chemical injection after the burner-Trigger gun with 50' pressure hose-Dual wand with side handle and detergent tip-Interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles-Powder coated frame with wand/hose rack-Schedule 80 coil with stainless cool wrap-9 gallon rust free poly fuel tank for diesel/kerosene-3.9 quart fuel tank for engine
  • Weight
    775.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text