Overview
Mfr description
2555STLEF OIL FIRED HOT PRESSURE WASHER
Specifications
- Water TypeHot Water
- Engine TypeElectric
- Flow Rate5.5 gpm
- Rated Pressure2500 psi
- Series/SystemST Series Hot Water Models
- Hose Length50 ft
- Rated Power10 hp
- Amperage40 A
- Voltage230 V
- Manufacturer Product Page
- Additional DetailsClean burning LP forced air burner-triplex plunger pump with ceramic plungers, stainless steel valves and mechanical thermal relief valve-35' power cord with GFCI-adjustable pressure-adjustable thermostat and pressure pop-off-50' hose-trigger gun with dual wand with side handle and chemical tip-interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles-totally enclosed fan cooled motor-powder coated frame-schedule 80 coil with stainless steel cool wrap
- Weight625.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data