Motion
208STATNEF

CAM SPRAY
208STATNEF

Pressure Washer - Electric Engine, Hot Water, 8 gal/min Flow Rate, 2000 psi Rated Pressure, 10 hp Rated Power, 40 A Amperage, 230 V Voltage, 50 ft Hose Length
Mi Item #05765086
MFR #208STATNEF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
208STATNEF

Pressure Washer - Electric Engine, Hot Water, 8 gal/min Flow Rate, 2000 psi Rated Pressure, 10 hp Rated Power, 40 A Amperage, 230 V Voltage, 50 ft Hose Length
Mi Item #05765086
MFR #208STATNEF

Mfr description
208STATNEF OIL FIRED HOT PRESSURE WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    50 ft
  • Weight
    820.00 lbs

Details

  • Additional Details
    Two piece unit; burner and pressure unit separate pieces-triplex plunger pump with ceramic plungers, stainless steel valves and thermal relief valveclean burning forced air burner operates on Natural Gas-schedule 80 coil with stainless steel cool wrap-2 - 50' hose-2 - trigger gun with 36" wand and 15 degree pressure nozzle-powder coated tube frame-50 gallon water tank to bypass water to when gun is not open-also helps maintain water supply to the system in case water inlet flow dips below amount required to run the unit-adjstable pressure-adjustable thermostat with pressure pop-off.
  • Amperage
    40 A
  • Engine Type
    Electric
  • Flow Rate
    8 gpm
  • Manufacturer Product Page
  • Rated Power
    10 hp
  • Rated Pressure
    2000 psi
  • Series/System
    STAT Series Hot Water Models
  • Voltage
    230 V
  • Water Type
    Hot Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)