Motion
2555STATLEF

CAM SPRAY
2555STATLEF

Pressure Washer - Electric Engine, Hot Water, 5.5 gal/min Flow Rate, 2500 psi Rated Pressure, 10 hp Rated Power, 40 A Amperage, 230 V Voltage, 50 ft Hose Length
MI ITEM #05765087
MFR #2555STATLEF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
2555STATLEF

Pressure Washer - Electric Engine, Hot Water, 5.5 gal/min Flow Rate, 2500 psi Rated Pressure, 10 hp Rated Power, 40 A Amperage, 230 V Voltage, 50 ft Hose Length
MI ITEM #05765087
MFR #2555STATLEF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    50 ft
  • Weight
    820.00 lbs

Details

  • Additional Details
    Two piece unit; burner and pressure unit are separate pieces-clean burning LP forced air burner-triplex plunger pump with ceramic plungers, stainless steel valves and mechanical thermal relief valve-50' pressure hose-trigger gun with 36" wand-interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles and soap tip-chemical injection-adjustable pressure-adjustable thermostat with pressure pop-off-powder coated frames-machine designed with 50 gallon fill tank to bypass water to when gun is not open; also helps maintain water supply to the system in case water inlet flow dips below amount required to run the machine
  • Amperage
    40 A
  • Engine Type
    Electric
  • Flow Rate
    5.5 gpm
  • Manufacturer Product Page
  • Rated Power
    10 hp
  • Rated Pressure
    2500 psi
  • Series/System
    STAT Series Hot Water Models
  • Voltage
    230 V
  • Water Type
    Hot Water

Overview

Mfr description
2555STATLEF OIL FIRED HOT PRESSURE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought