Motion
KIT470
Sorbent or Chemical Clean-up Kit - Portable Bag, 6 gal Absorbent Capacity per Kit
Mi Item #05765301
MFR #KIT470
Price$133.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - Portable Bag, 6 gal Absorbent Capacity per Kit
Mi Item #05765301
MFR #KIT470

Mfr description
KIT 470 SPILL KIT
  • Compact kit with zipper closure is ideal for outfitting a vehicle fleet
  • PIG Oil-Only Socks stop spreading spills; PIG Stat-Mat Pads absorb quickly
  • Absorbents meet NFPA 99 standards for static decay to allow use with fuels and flammables
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$133.72/each

Specifications

Dimensions

  • Weight
    5 lbs

Details

  • Absorbent Capacity Per Kit
    6 gal (US)
  • Color
    Clear
  • Container Type
    Portable Bag
  • Fluids Absorbed
    Fuels, Oils
  • Includes
    12 - 15 in W x 20 in L PIG STAT-MAT Absorbent Pad (MAT214), 3 - ext. dia. 3 in x 4' L PIG Skimmer Oil-Only Absorbent Sock (104PS), 2 - 18 in W x 30 in H Polyethylene Disposal Bags (BAG201-S) & 1 - Clear Vinyl Bag
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)