Motion
KIT365
Sorbent or Chemical Clean-up Kit - 27 gal Absorbent Capacity per Kit
Mi Item #05766758
MFR #KIT365
Price$1,135.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Sorbent or Chemical Clean-up Kit - 27 gal Absorbent Capacity per Kit
Mi Item #05766758
MFR #KIT365

Mfr description
KIT365 SPILL KIT
  • Comply with Spill Plan regs, avoid fines and be ready to respond with the #1 kit for chemical spills Overpack drum container is UN Rated for shipping waste after spill cleanup 6" olefin wheels make spill kit highly mobile for speedy response anywhere in your facility Lift-out, prepacked baskets speed access and guard contents from UV PIG HazMat Socks stop spreading spills; PIG HazMat Pads and Pillows absorb quickly PIG HazMat Absorbents are specially treated for unsurpassed performance with concentrated corrosives, such as 98% sulfuric acid and 30% sodium hydroxide Overpack is X-rated in Packing Groups I, II and III for shipping spill cleanup waste by land, sea or rail Lightweight, polyethylene container resists chemicals and keeps contents clean and dry Leakproof, twist-on lid is notched for easy removal or tightening with a 2x4 or pole Bold "Spill Kit" lettering for quick identification Ledges molded into container make kit easy to move by forklift Tamperproof seals help prevent pilfering of spill response supplies Note: A PIG Overpack Protecti Only PIG Spill Kits feature PIG HazMat Absorbents that handle highly concentrated corrosives better than any other absorbent on the market For information on custom spill kits, just call 1-800-HOT-HOGS (468-4647)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,135.81/each

Specifications

Dimensions

  • Weight
    80 lbs

Details

  • Absorbent Capacity Per Kit
    27 gal (US)
  • Color
    White
  • Container Material
    Polyurethane
  • Fluids Absorbed
    Acids, Bases, Unknown
  • Includes
    5 - ext. dia. 3 in x 46 in L PIG HazMat Chemical Absorbent Sock (124CR), 5 - ext. dia. 3 in x 10' L PIG HazMat Chemical Absorbent Sock (PIG301), 40 - 15 in W x 20 in L PIG HazMat Chemical Absorbent Mat Pad (MAT301), 4 - 17 in W x 16 in L x 2 in H PIG HazMat Chemical Absorbent Pillow (HR7015), 5 - 18 in W x 30 in H Polyethylene Disposal Bags (BAG201-S), 6 - 2 in W x 6 in L Tamperproof Seal Label (LBL100), 1 - Instructions, 50 - 13 in W x 12 in L PIG Chemically Compatible Meltblown Polypropylene Wiper (WIP5501) & 1 - ext. dia. 23 in x 45.4 in H PIG Wheeled Overpack Salvage Drum (PAK489-WH)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)