Motion
CJ42 64D GREEN URE

LOVEJOY INC
CJ42 64D GREEN URE

68514472260 Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw
Mi Item #05767241
MFR #CJ42 64D GREEN URE
Price$140.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ42 64D GREEN URE

68514472260 Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw
Mi Item #05767241
MFR #CJ42 64D GREEN URE

Mfr description
CJ42-SPIDER-64D GREEN-URE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$140.98/each

Specifications

Dimensions

  • Coupling Size Code
    CJ42
  • Element Thickness
    20.00 mm
  • Max Parallel Misalignment
    0.008 to 0.027 in
  • Outside Diameter
    95.00 mm
  • Weight
    0.15 lbs

Details

  • Color
    Green
  • Element Durometer
    64 Shore D
  • Element Material
    Polyurethane
  • Element Type
    Spider - Open Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514472260
  • Manufacturer Upc Number
    685144722607
  • Max Rpm
    6000 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • Torque Capacity
    560 N-m
  • UPC_NO
    685144722607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)