Overview
Mfr description
304HYD HYDRAULIC PRESSURE WASHER
Specifications
- Water TypeCold Water
- Engine TypeHydraulic Powered
- Flow Rate4 gpm
- Rated Pressure3000 psi
- Series/SystemHydraulic Models
- Hose Length50 ft
- Manufacturer Product Page
- Additional DetailsHydraulic driven unit-triplex plunger pump with ceramic plungers and stainless steel valves-mechanical thermal relief valve on pump-Trigger gun-24" wand-multi-reg 0-60 degree spray pattern with Hi-Low for chemical injection-downstream chemical injection-50' pressure hose-transforms hydraulic pressure to water pressure. Oil Flow: 12 GPM Req Oil Pressure: 2000 PSI
- Weight49.00 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data