Motion
5055HYD

CAM SPRAY
5055HYD

Pressure Washer - Hydraulic Powered Engine, Cold Water, 5.5 gal/min Flow Rate, 5000 psi Rated Pressure, 50 ft Hose Length
MI ITEM #05778774
MFR #5055HYD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
5055HYD

Pressure Washer - Hydraulic Powered Engine, Cold Water, 5.5 gal/min Flow Rate, 5000 psi Rated Pressure, 50 ft Hose Length
MI ITEM #05778774
MFR #5055HYD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    50 ft
  • Weight
    65.00 lbs

Details

  • Additional Details
    Hydraulic driven unit-triplex plunger pump with ceramic plungers and stainless steel valves-mechanical thermal relief valve on pump-Trigger gun-24" wand-multi-reg 0-60 degree spray pattern with Hi-Low for chemical injection-downstream chemical injection-50' pressure hose-transforms hydraulic pressure to water pressure. Oil Flow:15 GPM Req Oil Pressure: 2000 PSI
  • Engine Type
    Hydraulic Powered
  • Flow Rate
    5.5 gpm
  • Manufacturer Product Page
  • Rated Pressure
    5000 psi
  • Series/System
    Hydraulic Models
  • Water Type
    Cold Water

Overview

Mfr description
5055HYD HYDRAULIC PRESSURE WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought