Motion
7000HXR

CAM SPRAY
7000HXR

Pressure Washer - Gas Engine, Cold Water, 4.2 gal/min Flow Rate, 7000 psi Rated Pressure, 688 cc Rated Power, 50 ft Hose Length
Mi Item #05778779
MFR #7000HXR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
7000HXR

Pressure Washer - Gas Engine, Cold Water, 4.2 gal/min Flow Rate, 7000 psi Rated Pressure, 688 cc Rated Power, 50 ft Hose Length
Mi Item #05778779
MFR #7000HXR

Mfr description
7000HXR GAS PRESSURE WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    50 ft
  • Weight
    350.00 lbs

Details

  • Additional Details
    Triplex plunger pump with ceramic plungers and stainless steel valves-adjustable pressure-downstream chemical injection-mechanical thermal relief valve-powder coated tube frame cart with 4 - 13" foam filled tires-5 gallon fuel tank-trigger gun with heavy duty 36" wand-interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles and soap tip-electric start engine with battery box-battery not included-manual hose reel with 50' hose
  • Engine Type
    Gas
  • Flow Rate
    4.2 gpm
  • Manufacturer Product Page
  • Rated Power
    688 cc
  • Rated Pressure
    7000 psi
  • Series/System
    Master Frame Gas Models
  • Water Type
    Cold Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)