Specifications
Dimensions
- Hose Length50 ft
- Weight450.00 lbs
Details
- Additional DetailsTriplex plunger pump with ceramic plungers and stainless steel valves-adjustable pressure-mechanical thermal relief valve on pump-Trigger gun-heavy duty 36" wand-interchangeable pressure tips in 0 and 15 degree-manual hose reel-50' pressure hose-powder coated frame-35 gallon water tank-electric start engine with battery box-battery not included
- Engine TypeGas
- Flow Rate5.5 gpm
- Manufacturer Product Page
- Rated Power688 cc
- Rated Pressure5000 psi
- Series/SystemMaster Frame Gas Models
- Water TypeCold Water
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)