Motion
2700HX

CAM SPRAY
2700HX

Pressure Washer - Gas Engine, Cold Water, 3 gal/min Flow Rate, 2700 psi Rated Pressure, 196 cc Rated Power, 50 ft Hose Length
MI ITEM #05778784
MFR #2700HX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
2700HX

Pressure Washer - Gas Engine, Cold Water, 3 gal/min Flow Rate, 2700 psi Rated Pressure, 196 cc Rated Power, 50 ft Hose Length
MI ITEM #05778784
MFR #2700HX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    50 ft
  • Weight
    165.00 lbs

Details

  • Additional Details
    Triplex plunger pump with ceramic plungers and stainless steel valves-adjustable pressure-thermal relief valve on pump-downstream chemical injection-trigger gun with 2 piece wand-multi-reg 0-60 degree pattern tip with Hi-Low for chemical injection-50' pressure hose-powder coated frame with wand/hose rack-10" tires-3 gallon chemical tank
  • Engine Type
    Gas
  • Flow Rate
    3 gpm
  • Manufacturer Product Page
  • Rated Power
    196 cc
  • Rated Pressure
    2700 psi
  • Series/System
    Gas Cart Models
  • Water Type
    Cold Water

Overview

Mfr description
2700HX GAS CART PRESSURE WASHER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought