Motion
25006DX

CAM SPRAY
25006DX

Pressure Washer - Diesel Engine, Cold Water, 3 gal/min Flow Rate, 2500 psi Rated Pressure, 6.5 hp Rated Power, 50 ft Hose Length
Mi Item #05778789
MFR #25006DX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
25006DX

Pressure Washer - Diesel Engine, Cold Water, 3 gal/min Flow Rate, 2500 psi Rated Pressure, 6.5 hp Rated Power, 50 ft Hose Length
Mi Item #05778789
MFR #25006DX

Mfr description
25006DX DIESEL CART PRESSURE WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    50 ft
  • Weight
    185.00 lbs

Details

  • Additional Details
    Triplex plunger pump with ceramic plungers and stainless steel valves-thermal relief valve on pump-adjustable pressure-chemical injection-trigger gun with heavy duty 36" wand-interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles and soap tip-50' pressure hose-powder coated frame with wand/hose rack and 10" tires
  • Engine Type
    Diesel
  • Flow Rate
    3 gpm
  • Manufacturer Product Page
  • Rated Power
    6.5 hp
  • Rated Pressure
    2500 psi
  • Series/System
    Diesel Cart Models
  • Water Type
    Cold Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)