Motion
3000DXE

CAM SPRAY
3000DXE

Pressure Washer - Diesel Engine, Cold Water, 4 gal/min Flow Rate, 3000 psi Rated Pressure, 10 hp Rated Power, 50 ft Hose Length
MI ITEM #05778791
MFR #3000DXE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
3000DXE

Pressure Washer - Diesel Engine, Cold Water, 4 gal/min Flow Rate, 3000 psi Rated Pressure, 10 hp Rated Power, 50 ft Hose Length
MI ITEM #05778791
MFR #3000DXE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3000DXE DIESEL CART PRESSURE WASHER

Specifications

  • Water Type
    Cold Water
  • Engine Type
    Diesel
  • Flow Rate
    4 gpm
  • Rated Pressure
    3000 psi
  • Series/System
    Diesel Cart Models
  • Hose Length
    50 ft
  • Rated Power
    10 hp
  • Manufacturer Product Page
  • Additional Details
    Triplex plunger pump with ceramic plungers and stainless steel valves-thermal relief valve on pump-adjustable pressure-chemical injection-trigger gun with heavy duty 36" wand-interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles and soap tip-50 pressure hose-aluminum frame with 10" tires-battery box-battery not included
  • Weight
    300.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought