Motion
4000D
Pressure Washer - Diesel Engine, Cold Water, 4 gal/min Flow Rate, 4000 psi Rated Pressure, 14 hp Rated Power, 50 ft Hose Length
Mi Item #05778793
MFR #4000D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Washer - Diesel Engine, Cold Water, 4 gal/min Flow Rate, 4000 psi Rated Pressure, 14 hp Rated Power, 50 ft Hose Length
Mi Item #05778793
MFR #4000D

Mfr description
4000D DIESEL SKID PRESSURE WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    50 ft
  • Weight
    300.00 lbs

Details

  • Additional Details
    Skid style-triplex plunger pump with ceramic plungers and stainless steel valves-thermal relief valve-adjustable pressure-chemical injection-trigger gun with 36" wand-interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles and soap tip-50 pressure hose-powder coated frame-battery box-battery not included
  • Engine Type
    Diesel
  • Flow Rate
    4 gpm
  • Manufacturer Product Page
  • Rated Power
    14 hp
  • Rated Pressure
    4000 psi
  • Series/System
    Diesel Skid Models
  • Water Type
    Cold Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)