Motion
UV3040H-HOT

CAM SPRAY
UV3040H-HOT

Pressure Washer - Gas Engine, Hot Water, 4 gal/min Flow Rate, 3000 psi Rated Pressure, 389 cc Rated Power, 100 ft Hose Length
MI ITEM #05778808
MFR #UV3040H-HOT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
UV3040H-HOT

Pressure Washer - Gas Engine, Hot Water, 4 gal/min Flow Rate, 3000 psi Rated Pressure, 389 cc Rated Power, 100 ft Hose Length
MI ITEM #05778808
MFR #UV3040H-HOT

Mfr description
UV3040H-HOT HOT WATER TRAILER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    100 ft

Details

  • Additional Details
    Fully portable, no electricity required-Triplex plunger pump with ceramic plungers, stainless steel valves and thermal relief-12 Volt DC burner-Industrial gasoline engines-Adjustable pressure-Adjustable Thermostat and pressure pop-off-Chemical injection after the burner-Trigger gun with 50' pressure hose-Dual wand with side handle and detergent tip-Powder coated frame with wand/hose rack-Schedule 80 coil with stainless cold wrap-9 gallon rust free poly fuel tanks; one for gasoline and one for diesel/kerosene-unit built on powder coated frame trailer with 13" wheels, 2000# axle, road ready lights and wiring-130 gallon water tank-2 manual hose reels with 100' pressure hose and 150' garden hose mounted on back of trailer
  • Engine Type
    Gas
  • Flow Rate
    4 gpm
  • Manufacturer Product Page
  • Rated Power
    389 cc
  • Rated Pressure
    3000 psi
  • Series/System
    Hot Water Trailer Models
  • Water Type
    Hot Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)