Specifications
Dimensions
- Hose Length100 ft
Details
- Additional DetailsFully portable, no electricity required-2500 WAAT generator Belt drive triplex plunger pump with stainless steel valves-Adjustable thermostat and pressure pop-off valve-1/2" schedule 80 coil with stainless cold wrap-Industrial electric start gasoline engine-Hour meter-8 gallon keronsene/diesel fuel tank-8 gallon poly fuel tank for engine-Heavy duty powder coated frame-Adjustable unloader -Chemical injection after burner-Thermal relief valve on pump-Trigger gun with dual wand with side handle and chemical tip-Interchangeable tips in 0, 15, 25 and 40 degrees-Battery included-120 VAC burner-unit is built on a powder coated frame trailer with 15" wheels, 2 - 5000# axles, electric brakes and road ready lighting-roto-molded tank with automatic shut off if machine runs dry-300 gallon water tank with hydrant fill! diamond plated toolbox on front and rear of trailer-2 manual hose reels with 100' pressure hose and 150' garden hose mounted on back toolbox
- Engine TypeGas
- Flow Rate5.5 gpm
- Manufacturer Product Page
- Rated Power688 cc
- Rated Pressure5000 psi
- Series/SystemHot Water Trailer Models
- Water TypeHot Water
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)