Motion
3000HT

CAM SPRAY
3000HT

Pressure Washer - Gas Engine, Cold Water, 4 gal/min Flow Rate, 3000 psi Rated Pressure, 389 cc Rated Power, 100 ft Hose Length
Mi Item #05778819
MFR #3000HT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
3000HT

Pressure Washer - Gas Engine, Cold Water, 4 gal/min Flow Rate, 3000 psi Rated Pressure, 389 cc Rated Power, 100 ft Hose Length
Mi Item #05778819
MFR #3000HT

Mfr description
3000HT COLD WATER TRAILER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    100 ft

Details

  • Additional Details
    Industrial triplex plunger pump with ceramic plungers, stainless steel valves and thermal relief valve-Adjustable pressure-downstream chemical injection-trigger gun with 36" wand-interchangeable tips in 0, 15, 25 and 40 degree pressure nozzles and soap tip-powder coated frame trailer with 14" wheels, 3500# axle and road ready lighting and retractable tongue-roto-molded 300 gallon water tank with automatic shut-off if machine runs dry-manual hose reel with 100' pressure hose
  • Engine Type
    Gas
  • Flow Rate
    4 gpm
  • Manufacturer Product Page
  • Rated Power
    389 cc
  • Rated Pressure
    3000 psi
  • Series/System
    Cold Water Trailer Models
  • Water Type
    Cold Water
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)