Motion
25006DT

CAM SPRAY
25006DT

Pressure Washer - Diesel Engine, Cold Water, 3 gal/min Flow Rate, 2500 psi Rated Pressure, 6.5 hp Rated Power, 100 ft Hose Length
MI ITEM #05778821
MFR #25006DT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CAM SPRAY
25006DT

Pressure Washer - Diesel Engine, Cold Water, 3 gal/min Flow Rate, 2500 psi Rated Pressure, 6.5 hp Rated Power, 100 ft Hose Length
MI ITEM #05778821
MFR #25006DT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Length
    100 ft

Details

  • Additional Details
    Industrial triplex plunger pump with ceramic plungers, stainless steel valves and thermal relief valve-Adjustable pressure-downstream chemical injection-trigger gun with two piece wand with multi-reg 0-60 degree pattern tip-powder coated frame trailer with 14" wheels 3500# axle and road ready lighting-roto-molded 300 gallon water tank with automatic shut-off if machine runs dry-manual hose reel with 100' pressure hose-retractable tongue on trailer
  • Engine Type
    Diesel
  • Flow Rate
    3 gpm
  • Manufacturer Product Page
  • Rated Power
    6.5 hp
  • Rated Pressure
    2500 psi
  • Series/System
    Cold Water Trailer Models
  • Water Type
    Cold Water

Overview

Mfr description
25006DT COLD WATER TRAILER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought