Motion
500 1-1/4 X NO KEY

MAGNALOY COUPLING CORP
500 1-1/4 X NO KEY

Jaw Coupling Hub - 1.2500 in Bore
Mi Item #05780896
MFR #500 1-1/4 X NO KEY
Price$137.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MAGNALOY COUPLING CORP
500 1-1/4 X NO KEY

Jaw Coupling Hub - 1.2500 in Bore
Mi Item #05780896
MFR #500 1-1/4 X NO KEY

Mfr description
M500108N 1-1/4 NO KEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.84/each

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    4.8000 in

Details

  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)