Motion
GS42 SPIDER 98A RED

LOVEJOY INC
GS42 SPIDER 98A RED

Jaw Coupling Spider - Urethane, Spider - Closed Center, Curved Jaw, 4000 rpm, Red Color
Mi Item #05785237
MFR #GS42 SPIDER 98A RED
Price$103.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
GS42 SPIDER 98A RED

Jaw Coupling Spider - Urethane, Spider - Closed Center, Curved Jaw, 4000 rpm, Red Color
Mi Item #05785237
MFR #GS42 SPIDER 98A RED

Mfr description
GS42-SPIDER-98A RED-URE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.58/each

Specifications

Dimensions

  • Coupling Size Code
    GS42
  • Element Thickness
    20.07 mm
  • Max Angular Misalignment
    0.9 °
  • Max Parallel Misalignment
    0.005 in
  • Outside Diameter
    95 mm
  • Weight
    0.121 lb

Details

  • Color
    Red
  • Compatible Hub Part Number
    GS42
  • Element Durometer
    98 Shore A
  • Element Material
    Urethane
  • Element Type
    Spider-Closed Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514467259
  • Manufacturer Upc Number
    685144672599
  • Max Rpm
    4000 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    GS
  • Torque Capacity
    3982.00 in
  • UPC_NO
    685144672599
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)