Motion
66252841213

NORTON ABRASIVES
66252841213

Cut-off Wheel - Type 1 | Type 41, 4-1/2 in Wheel Dia., 7/8 in Center Hole Diameter, 36 Grit, Coarse Grade, 13580 rpm
Mi Item #05785464
MFR #66252841213
Price$3.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252841213

Cut-off Wheel - Type 1 | Type 41, 4-1/2 in Wheel Dia., 7/8 in Center Hole Diameter, 36 Grit, Coarse Grade, 13580 rpm
Mi Item #05785464
MFR #66252841213

Mfr description
66252841213 4-1/2 X .045 X 7/8 GEMINI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.98/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Overall Thickness
    0.0450 in
  • Wheel Diameter  
    4-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Cut-off tool
  • Grade
    Coarse
  • Grit Number
    36
  • Material
    Aluminum Oxide
  • Max Rpm
    13580 rpm
  • Package Quantity
    25
  • Product Types
    Cut-Off Wheel
  • Reinforcement Type
    Reinforced
  • UPC_NO
    66252841213
  • Wheel Type
    Type 41
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)