Motion
CJ90 SPIDER 92A YELLOW

LOVEJOY INC
CJ90 SPIDER 92A YELLOW

Jaw Coupling Spider - Polyurethane, Spider - Open Center, Curved Jaw, 2800 rpm, Yellow Color
Mi Item #05790164
MFR #CJ90 SPIDER 92A YELLOW
Price$324.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ90 SPIDER 92A YELLOW

Jaw Coupling Spider - Polyurethane, Spider - Open Center, Curved Jaw, 2800 rpm, Yellow Color
Mi Item #05790164
MFR #CJ90 SPIDER 92A YELLOW

Mfr description
CJ90-SPIDER-92A YELLOW-URE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$324.60/each

Specifications

Dimensions

  • Coupling Size Code
    CJ90
  • Element Thickness
    34.00 mm
  • Max Parallel Misalignment
    0.008 to 0.027 in
  • Outside Diameter
    200 mm
  • Weight
    1.18 lbs

Details

  • Color
    Yellow
  • Element Durometer
    92 Shore A
  • Element Material
    Polyurethane
  • Element Type
    Spider-Open Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514461456
  • Manufacturer Upc Number
    685144614568
  • Max Rpm
    2800 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • Torque Capacity
    2400 N-m
  • UPC_NO
    685144614568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)