Motion
NU304ET2XC3

NTN
NU304ET2XC3

Cylindrical Roller Bearing - Straight, 20 mm ID, 52 mm OD, 15 mm Width, C3 Internal Clearance
MI ITEM #05791226
MFR #NU304ET2XC3
Price$130.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
NU304ET2XC3

Cylindrical Roller Bearing - Straight, 20 mm ID, 52 mm OD, 15 mm Width, C3 Internal Clearance
MI ITEM #05791226
MFR #NU304ET2XC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$130.09/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    52 mm
  • Overall Width  
    15 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.324 lbs

Details

  • Bearing Material
    Hardened Alloy Steel
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Nylon
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flanges
    (2) Outer Ring
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Hole
  • Manufacturer Product Page
  • Max Rpm
    11000 rpm
  • Maximum RPM (Grease)
    9300 rpm
  • Maximum RPM (Oil)
    11000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 120 ºC
  • Product Type
    Cylindrical Roller Bearings
  • Ring Separation
    Separable Inner Ring
  • UPC_NO
    4547359145281

Overview

Mfr description
NU304ET2C3 CYLINDRICAL ROLLER BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought