Motion
TN100X3
Needle Valve - Carbon Steel Material
Mi Item #05798199
MFR #TN100X3
Price$7.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - Carbon Steel Material
Mi Item #05798199
MFR #TN100X3

Mfr description
TN100X3 1" X 3" SCH40 NIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.96/each

Specifications

Dimensions

  • Overall Length
    3.0000 in
  • Thread Size
    1.0000 in

Details

  • Body Material
    Carbon Steel
  • Material
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)