Motion
SE90400
Needle Valve - 150# Iron Material
Mi Item #05798580
MFR #SE90400
Price$278.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Valve - 150# Iron Material
Mi Item #05798580
MFR #SE90400

Mfr description
SE90400 90 STREET ELBOW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.61/each

Specifications

Dimensions

  • Thread Size
    4.0000 in

Details

  • Body Material
    Iron
  • Material
    150# Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)