Motion
CJ55 64D GREEN URE

LOVEJOY INC
CJ55 64D GREEN URE

68514472262 Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw
Mi Item #05799810
MFR #CJ55 64D GREEN URE
Price$234.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
CJ55 64D GREEN URE

68514472262 Jaw Coupling Spider & Element - Polyurethane, Spider - Open Center, Curved Jaw
Mi Item #05799810
MFR #CJ55 64D GREEN URE

Mfr description
CJ55-SPIDER-64D GREEN-URE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$234.28/each

Specifications

Dimensions

  • Coupling Size Code
    CJ55
  • Element Thickness
    22.00 mm
  • Max Parallel Misalignment
    0.008 to 0.027 in
  • Outside Diameter
    120.00 mm
  • Weight
    0.4 lb

Details

  • Color
    Blue
  • Element Durometer
    64 Shore D
  • Element Material
    Polyurethane
  • Element Type
    Spider - Open Center
  • Jaw Type
    Curved
  • Manufacturer Catalog Number
    68514472262
  • Manufacturer Upc Number
    685144722621
  • Max Rpm
    4750 rpm
  • Product Type
    Jaw Coupling Spiders & Elements
  • Series
    CJ
  • Torque Capacity
    14600 N-m
  • UPC_NO
    685144722621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)