Motion
55810 9100MP SPEEDGLAS WELDING HELMET

3M
55810 9100MP SPEEDGLAS WELDING HELMET

3M™ Speedglas™ 9100MP Welding Helmet 27-0099-35SW, with Hard Hat and SideWindows, No ADF, 1 EA/Case
Mi Item #05800456
MFR #55810 9100MP SPEEDGLAS WELDING HELMET
Price$1,511.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
55810 9100MP SPEEDGLAS WELDING HELMET

3M™ Speedglas™ 9100MP Welding Helmet 27-0099-35SW, with Hard Hat and SideWindows, No ADF, 1 EA/Case
Mi Item #05800456
MFR #55810 9100MP SPEEDGLAS WELDING HELMET

Mfr description
55810 9100MP SPEEDGLAS WELDING HELMET
  • For industrial/occupational use only. Not for consumer sale or use.
  • 9100 MP Headtop
  • No ADF Included
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,511.30/each

Specifications

Dimensions

  • Viewing Area
    8.00 in x 4.25 in
  • Weight
    3.358 lb

Details

  • Features & Benefits
    • For industrial/occupational use only. Not for consumer sale or use.• 9100 MP Headtop • No ADF Included • Flip up assembly for grinding and prep work • Side Windows Shade 5 side filters that increase peripheral vision
  • Headgear Type
    Ratchet
  • Helmet Material
    Nylon
  • Helmet Type
    Auto-Darkening
  • Lens Shade
    5
  • Manufacturer Stock Number
    70071621562
  • Manufacturer Upc Number
    00051141558103
  • Number Of Arc Sensors
    0
  • Series
    9100
  • Standards Met
    ANSI Z87.1-2009/10
  • Switching Speed
    Not Rated
  • UPC_NO
    00051141558103
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)