Motion
6922

VIKAN
6922

Remco Aero Tote Tub Lid - White
Mi Item #05800929
MFR #6922
Price$312.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6922

Remco Aero Tote Tub Lid - White
Mi Item #05800929
MFR #6922

Mfr description
6922 LID ONLY
  • The Aero-Tote is a popular, well-constructed container
  • Its high-density polyethylene walls offer protection for all kinds of food products
  • The versatile modular design allows for secure nesting, stacking and in-plant moving with a forklift
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.07/each

Specifications

Dimensions

  • Height
    2.75 in
  • Overall Height
    2.75 in
  • Overall Length
    41.2 in
  • Overall Width
    37.2 in
  • Weight
    13.5 lbs.

Details

  • Color
    White
  • Includes
    1 Lid
  • Manufacturer Upc Number
    0812904020493
  • Material
    Polyethylene
  • Type
    Aero Tote Tub Lid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)