Motion
6906

VIKAN
6906

Remco Stainless Steel Undercarriage - Steel
Mi Item #05801138
MFR #6906
Price$1,769.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6906

Remco Stainless Steel Undercarriage - Steel
Mi Item #05801138
MFR #6906

Mfr description
6906 STAINLESS STEEL UNDERCARRIAGE
  • This tall, stainless steel undercarriage features caster wheels that are impervious to meat fat and bearings equipped with grease fittings
  • This model includes a built-in stop that allows the tub to be tipped and emptied
  • This tub accessory is commonly used for meat, seafood, poultry, commercial fishing, confectionery, bakery, and grain applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,769.19/each

Specifications

Dimensions

  • Cart Dimensions
    41.1 in.L X 27.3 in.W X 19.1 in.H
  • Height
    19.1 in
  • Overall Height
    19.1 in
  • Overall Length
    41.1 in
  • Overall Width
    27.3 in
  • Weight
    57 lbs.

Details

  • Cart Frame Material
    Stainless Steel
  • Cart Material
    Stainless Steel
  • Cart Type
    Undercarriage
  • Color
    Silver
  • Manufacturer Upc Number
    0812904020431
  • Material
    Stainless Steel
  • Type
    Undercarriage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)