Motion
6903

VIKAN
6903

Remco Undercarriage
MI ITEM #05801139
MFR #6903
Your Price$916.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6903

Remco Undercarriage
MI ITEM #05801139
MFR #6903

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$916.13/each(List $1,145.16)

Overview

Mfr description
6903 REGULAR UNDERCARRIAGE
  • This tall, galvanized steel undercarriage features caster wheels that are impervious to meat fat and bearings equipped with grease fittings
  • This model includes a built-in stop that allows the tub to be tipped and emptied
  • This tub accessory is commonly used for meat, seafood, poultry, commercial fishing, confectionery, bakery, and grain applications
  • Replacement casters and wheels are available.

Specifications

  • Color
    Silver
  • Cart Dimensions
    41.1 in.L X 27.3 in.W X 19.1 in.H
  • Length
    40.9000 in
  • Height
    19.1 in
  • Cart Material
    Galvanized Steel
  • Cart Type
    Undercarriage
  • Cart Frame Material
    Galvanized Steel
  • Country of Origin
    USA
  • Manufacturer Upc Number
    0812904020400
  • Material
    Galvanized Steel
  • Outside Height
    19-1/8 in
  • Outside Length
    40-7/8 in
  • Outside Width
    27-1/4 in
  • Overall Height
    19.1 in
  • Overall Length
    41.1 in
  • Overall Width
    27.3 in
  • Type
    Undercarriage
  • Weight
    69.5 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought