Motion
6904

VIKAN
6904

Remco Low Undercarriage - Steel
Mi Item #05801140
MFR #6904
Price$1,172.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6904

Remco Low Undercarriage - Steel
Mi Item #05801140
MFR #6904

Mfr description
6904 LOW UNDERCARRIAGE
  • This galvanized steel low undercarriage features caster wheels that are impervious to meat fat and bearings equipped with grease fittings
  • Use a low undercarriage when mobility is required, but tipping is not necessary
  • This tub accessory is commonly used for meat, seafood, poultry, commercial fishing, confectionery, bakery, and grain applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,172.51/each

Specifications

Dimensions

  • Cart Dimensions
    40.25 in.L X 26.9 in.W X 8.9 in.H
  • Height
    8.9 in
  • Overall Height
    8.9 in
  • Overall Length
    40.25 in
  • Overall Width
    26.9 in
  • Weight
    85.5 lbs.

Details

  • Cart Frame Material
    Galvanized Steel
  • Cart Material
    Galvanized Steel
  • Cart Type
    Undercarriage
  • Color
    Silver
  • Manufacturer Upc Number
    0812904020417
  • Material
    Galvanized Steel
  • Type
    Undercarriage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)