Motion
6913

VIKAN
6913

Remco Galvanized Steel Undercarriage - Steel
Mi Item #05801141
MFR #6913
Price$884.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6913

Remco Galvanized Steel Undercarriage - Steel
Mi Item #05801141
MFR #6913

Mfr description
6913 UNDERCARRIAGE
  • This galvanized steel low undercarriage features caster wheels that are impervious to meat fat and bearings equipped with grease fittings
  • A low undercarriage is a great solution when mobility is required
  • This tub accessory is commonly used for meat, seafood, poultry, commercial fishing, confectionery, bakery, and grain applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$884.61/each

Specifications

Dimensions

  • Cart Dimensions
    42.5 in.L X 21.6 in.W X 9.4 in.H
  • Height
    9.4 in
  • Overall Height
    9.4 in
  • Overall Length
    42.5 in
  • Overall Width
    21.6 in
  • Weight
    57.5 lbs.

Details

  • Cart Frame Material
    Galvanized Steel
  • Cart Material
    Galvanized Steel
  • Cart Type
    Undercarriage
  • Color
    Silver
  • Manufacturer Upc Number
    0812904020462
  • Material
    Galvanized Steel
  • Type
    Undercarriage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)