Motion
6982MD5

VIKAN
6982MD5

Remco One-Piece Metal Detectable Shovel w/ 14" Blade - Gray
MI ITEM #05801240
MFR #6982MD5
List Price$269.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6982MD5

Remco One-Piece Metal Detectable Shovel w/ 14" Blade - Gray
MI ITEM #05801240
MFR #6982MD5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$269.70/each for your price

Overview

Mfr description
6982MD5 SHOVEL- 14" METAL DET. WHITE
  • Remco one-piece polypropylene shovels are tough, lightweight and hygienic
  • Molded from FDA-compliant polypropylene, it is a workhorse for moving bulk materials and an integral part of any professional cross–contamination containment, food safety or HACCP program
  • Initially developed over 30 years ago, our one-piece shovel doesn’t just meet the standard, it sets the standard
  • The semi-ferrous additive in this shovel allows for use in conjunction with a metal detectable system
  • Metal detectable plastic is a lightweight and less costly alternative to stainless steel, and will reduce fatigue for the user
  • This shovel is popular for meat, dairy, seafood, and poultry processing, as well as commercial fishing and other food handling applications.

Specifications

  • Type
    Metal Detectable
  • Blade Width
    13.75 in
  • Blade Height
    6.6 in
  • Blade Material
    Polypropylene/Semi-ferrous Additive
  • Handle Style
    Easy-Grip
  • Handle Length
    42.5 in
  • Handle Material
    Polypropylene/Semi-ferrous Additive
  • Non Sparking
    Y
  • Blade Type
    Scoop
  • Manufacturer Upc Number
    0812904022701
  • Weight
    5.49 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought