Motion
56012

VIKAN
56012

Vikan Ergonomic Shovel- Large Blade - Green
MI ITEM #05801242
MFR #56012
Your Price$98.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
56012

Vikan Ergonomic Shovel- Large Blade - Green
MI ITEM #05801242
MFR #56012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$98.88/each(List $123.60)

Overview

Mfr description
56012 ERGONOMIC SHOVEL- LARGE BLADE
  • This robust ergonomic shovel is designed for use in direct contact with food
  • The handle is reinforced with an inner aluminum tube
  • It is stepped in two places which helps to prevent back injuries
  • The neck joint has been strengthened in order to withstand heavy duty use
  • The long and large blade combination makes it suitable for shoveling large volumes.

Specifications

  • Type
    Ergonomic
  • Blade Width
    13.5 in
  • Blade Height
    9.8 in
  • Blade Material
    Polypropylene
  • Handle Style
    Easy-Grip
  • Handle Length
    51.2 in
  • Handle Material
    Polypropylene/Aluminum (Support)
  • Non Sparking
    Y
  • Blade Type
    Scoop
  • Manufacturer Upc Number
    5705020560125
  • Weight
    4.05 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought