Motion
56013

VIKAN
56013

Vikan Ergonomic Shovel- Large Blade - Blue
Mi Item #05801247
MFR #56013
Price$113.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
56013

Vikan Ergonomic Shovel- Large Blade - Blue
Mi Item #05801247
MFR #56013

Mfr description
56013 ERGONOMIC SHOVEL- LARGE BLADE
  • This robust ergonomic shovel is designed for use in direct contact with food
  • The handle is reinforced with an inner aluminum tube
  • It is stepped in two places which helps to prevent back injuries
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.94/each

Specifications

Dimensions

  • Blade Height
    9.8 in
  • Blade Width
    13.5 in
  • Handle Length
    51.2 in
  • Weight
    4.05 lbs.

Details

  • Blade Material
    Polypropylene
  • Blade Type
    Scoop
  • Handle Material
    Polypropylene/Aluminum (Support)
  • Handle Style
    Easy-Grip
  • Manufacturer Upc Number
    5705020560132
  • Non Sparking
    Y
  • Type
    Ergonomic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)