Motion
56113

VIKAN
56113

Vikan Ergonomic Shovel- Small Blade - Blue
Mi Item #05801248
MFR #56113
Price$123.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
56113

Vikan Ergonomic Shovel- Small Blade - Blue
Mi Item #05801248
MFR #56113

Mfr description
56113 ERGONOMIC SHOVEL- SMALL BLADE
  • This robust ergonomic shovel is designed for use in direct contact with food
  • The handle is reinforced with an inner aluminum tube
  • It is stepped in two places which helps to prevent back injuries
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.70/each

Specifications

Dimensions

  • Blade Height
    8.1 in
  • Blade Width
    10.7 in
  • Handle Length
    50 in
  • Weight
    3.39 lbs.

Details

  • Blade Material
    Polypropylene
  • Blade Type
    Scoop
  • Handle Material
    Polypropylene/Aluminum (Support)
  • Handle Style
    Easy-Grip
  • Manufacturer Upc Number
    5705020561139
  • Non Sparking
    Y
  • Type
    Small Blade
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)