Motion
6981MD3

VIKAN
6981MD3

Remco One-Piece Metal Detectable Shovel w/ 10" Blade - Blue
Mi Item #05801251
MFR #6981MD3
Price$182.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6981MD3

Remco One-Piece Metal Detectable Shovel w/ 10" Blade - Blue
Mi Item #05801251
MFR #6981MD3

Mfr description
6981MD3 SHOVEL- 11" METAL DET. BLUE
  • Remco one-piece polypropylene shovels are tough, lightweight and hygienic
  • Molded from FDA-compliant polypropylene, it is a workhorse for moving bulk materials and an integral part of any professional cross–contamination containment, food safety or HACCP program
  • Initially developed over 30 years ago, our one-piece shovel doesn’t just meet the standard, it sets the standard
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182.26/each

Specifications

Dimensions

  • Blade Height
    5.9 in
  • Blade Width
    10.2 in
  • Handle Length
    37.5 in
  • Weight
    3.53 lbs.

Details

  • Blade Material
    Polypropylene/Semi-ferrous Additive
  • Blade Type
    Scoop
  • Handle Material
    Polypropylene/Semi-ferrous Additive
  • Handle Style
    Easy-Grip
  • Manufacturer Upc Number
    0812904022596
  • Non Sparking
    Y
  • Type
    Metal Detectable
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)