Motion
6981RG

VIKAN
6981RG

Remco One-Piece Regrind Shovel w/ 10" Blade - Gray
MI ITEM #05801259
MFR #6981RG
Your Price$42.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6981RG

Remco One-Piece Regrind Shovel w/ 10" Blade - Gray
MI ITEM #05801259
MFR #6981RG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.08/each(List $52.60)

Overview

Mfr description
6981RG REGRIND SHOVEL- 11" GRAY
  • This Remco one-piece polypropylene shovel is tough and lightweight
  • With a regrind additive, it is a cost-effective option for industrial applications that do not require food grade materials
  • Initially developed over 30 years ago, our one-piece shovel doesn’t just meet the standard, it sets the standard.

Specifications

  • Type
    Regrind
  • Blade Width
    10.2 in
  • Blade Height
    5.9 in
  • Blade Material
    Polypropylene Regrind Material
  • Handle Style
    Easy-Grip
  • Handle Length
    37.5 in
  • Handle Material
    Polypropylene Regrind Material
  • Non Sparking
    Y
  • Blade Type
    Scoop
  • Manufacturer Upc Number
    0812904022626
  • Weight
    2.59 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text