Motion
6880EBG

VIKAN
6880EBG

Remco Collapsible Emergency Blade Shovel - Gray
Mi Item #05801268
MFR #6880EBG
Price$53.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6880EBG

Remco Collapsible Emergency Blade Shovel - Gray
Mi Item #05801268
MFR #6880EBG

Mfr description
6880EBG EMERGENCY BLADE SHOVEL CHARCOAL
  • This compact shovel is ideal for spill kit applications, as well as a wide variety of other uses
  • Constructed of injection-molded ABS plastic, it will not damage tires or truck beds
  • It is non-sparking, chemical and corrosion resistant, making it an excellent addition to spill kits
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.25/each

Specifications

Dimensions

  • Blade Height
    1.7 in
  • Blade Width
    10.1 in
  • Handle Length
    36.5 in
  • Weight
    1.77 lbs.

Details

  • Blade Material
    Polypropylene
  • Blade Type
    Scoop
  • Handle Material
    Polypropylene
  • Handle Style
    Collapsible
  • Manufacturer Upc Number
    0812904022169
  • Non Sparking
    Y
  • Type
    Collapsible
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)