Motion
6896BKSS

VIKAN
6896BKSS

Remco Safety Shovel w/ 10" Blade- Extended Handle - Black
MI ITEM #05801269
MFR #6896BKSS
Your Price$66.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VIKAN
6896BKSS

Remco Safety Shovel w/ 10" Blade- Extended Handle - Black
MI ITEM #05801269
MFR #6896BKSS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$66.40/each(List $83.00)

Overview

Mfr description
6896BKSS 44" D-GRIP BLACK MED BLK BLADE
  • Remco’s polypropylene safety shovel is tough and lightweight
  • It is a workhorse for moving bulk
  • materials in industrial settings
  • This unit features an extended length handle and standard blade.
  • The handle is bonded to the blade to keep the shovel extended.

Specifications

  • Type
    Safety
  • Blade Width
    10.4 in
  • Blade Height
    6.3 in
  • Blade Material
    Polypropylene
  • Handle Style
    Extended
  • Handle Length
    44.1 in
  • Handle Material
    Polypropylene/Steel (Support)
  • Non Sparking
    Y
  • Blade Type
    Scoop
  • Manufacturer Upc Number
    0812904022213
  • Weight
    3 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought